2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 534254
  • 
Product videos
Product images
YA25A7 AL/CU1/0,LB,2H,1/2,NEMA
 Previous
 Next
Enclosure Accessories - YA25A7 AL/CU1/0,LB,2H,1/2,NEMA - 534254
BURNDYlogo
BURNDY

YA25A7 AL/CU1/0,LB,2H,1/2,NEMA

Product code: 
BURYA25A7
Mfr Number: 
534254
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
YA25A7 AL/CU1/0,LB,2H,1/2,NEMA
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 1/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-A
Material Aluminum
Application For Aluminum And Copper Conductors
Voltage Rating 600 - 35000 V
Color Tan
Cable Size 1/0 AWG Stranded
Stud Size 1/2 IN Hole
 
Number Of Holes 2
Brand Name BURNDY
Special Features Features: For Aluminum And Copper Conductors
Sub Brand HYLUG
Standard UL Listed
Insulation Uninsulated