Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502226
  • 
Product videos
Product images
YA252N CU1/0,LB,2H,1/2,1-3/4CC
 Previous
 Next
Enclosure Accessories - YA252N CU1/0,LB,2H,1/2,1-3/4CC - 502226
BURNDYlogo
BURNDY

YA252N CU1/0,LB,2H,1/2,1-3/4CC

Product code: 
BURYA252N
Mfr Number: 
502226
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
YA252N CU1/0,LB,2H,1/2,1-3/4CC
Copper Compression lug, 2 Hole w/o Inspection Window, 1/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long barrel, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-2N
Material Copper
MOUNTING 1-3/4 IN Stud Hole Spacing
Application For Code Conductor
VOLTAGE RATING 600 - 35000 V
Cable Size 1/0 AWG
 
STUD SIZE 1/2 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.