Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502030
  • 
Product videos
Product images
YA1C CU#1AWG,LB,1H,5/16
 Previous
 Next
Enclosure Accessories - YA1C CU#1AWG,LB,1H,5/16 - 502030
BURNDYlogo
BURNDY

YA1C CU#1AWG,LB,1H,5/16

Product code: 
BURYA1C
Mfr Number: 
502030
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YA1C CU#1AWG,LB,1H,5/16
1 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90 C, Up to 35kV,GREEN Color Code, 11 or 375 Die Index.


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA
Material Copper
Application For Code Conductor
VOLTAGE RATING 600 - 35000 V
Cable Size 1 AWG
STUD SIZE 5/16 IN Hole
 
NUMBER OF HOLES 1
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
INSULATION Uninsulated
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.