2. Boxes & Enclosures
  3. Commercial Metallic
  4. Underfloor Systems
  5. Accessories
  6. 077499
  • 
Product videos
Product images
FBYC 077499 3/4 Y CONNECTOR
 Previous
 Next
Accessories - FBYC 077499 3/4 Y CONNECTOR - 077499
IPEXlogo
IPEX

FBYC 077499 3/4 Y CONNECTOR

Product code: 
IPEFBYC
Mfr Number: 
077499
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
 Compliance Cert
 Installation Manual
 Installation Manual
 Owners Manual
 Owners Manual
Technical Documents
 Back

Technical Documents

 Compliance Cert
 Installation Manual
 Installation Manual
 Owners Manual
 Owners Manual

Product Details



Product Details

FBYC 077499 3/4 Y CONNECTOR
FBYC 3/4" PVC Y CONNECTOR SCEPTER

PRODUCT LINE: Scepter’s non-metallic duplex receptacle covers fit with Scepter Round PVC Floor Boxes and constructed from high impact, noncorroding and nonconducting PVC. The flush mount covers are available in custom colors and are shipped with a leveling ring. FEATURES: Made from durable PVC;Flush mount design;Available in custom colors to match flooring;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact


Technical Specifications



Technical Specifications

Accessories
Type Y CONNECTOR
Material PVC
Brand SCEPTER
 
Unit Weight KG 0.045
Certified Standards CSA C22.2 No. 18 UL 514C
Diameter 1 3/4