3. SCHNEIDER
  4. LGJTC
  • 
Product videos
Product images
LGJTC PANELBOARD L FRAME BREAKER SHIELD
 Previous
 Next
SCHNEIDER - LGJTC PANELBOARD L FRAME BREAKER SHIELD - LGJTC
SCHNEIDERlogo
SCHNEIDER

LGJTC PANELBOARD L FRAME BREAKER SHIELD

Product code: 
SCHLGJTC
Mfr Number: 
LGJTC
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
 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

LGJTC PANELBOARD L FRAME BREAKER SHIELD
Terminal shield, PowerPacT L, I-Line, circuit breaker, 3 pole

Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. The following are suitable for use as service entrance equipment such as all main circuit breaker panelboards. I-Line circuit breaker panelboards are available as 400–1200 A main lugs only and 100–1200 A main circuit breakers. I-Line circuit breaker panelboards are designed, manufactured, and tested to comply to UL, CSA, NFPA, NEMA & W-P standards. This terminal shield is used with PowerPacT L circuit breakers. This shield is used with 3 pole systems.