3. SCHNEIDER
  4. CH228N
  • 
SCHNEIDER - CH228N SS 2P 240V 1200A FUSED TYPE 1 - CH228N
SCHNEIDERlogo
SCHNEIDER

CH228N SS 2P 240V 1200A FUSED TYPE 1

Product code: 
SCHCH228N
Mfr Number: 
CH228N
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
CH228N SS 2P 240V 1200A FUSED TYPE 1
Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination non-reversing starter, 7 A, Avaliable with screw or spring cage terminals, AC control from 12V to 600V 50/60 Hz, Built in NO or NC

Eaton’s electronic motor starter (EMS) is equipped with a solid-state contactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with an optional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.