3. PANDUIT
  4. WGWMTB1830BL
  • 
PANDUIT - WGWMTB1830BL BRKT WALL MOUNT 18" - 30" W - WGWMTB1830BL
PANDUITlogo
PANDUIT

WGWMTB1830BL BRKT WALL MOUNT 18" - 30" W

Product code: 
PDTWGWMTB1830BL
Mfr Number: 
WGWMTB1830BL
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
WGWMTB1830BL BRKT WALL MOUNT 18" - 30" W
The black powder coated wall bracket is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 18" (457.2 mm), 24" (609.6 mm), or 30" (762 mm) Wyr-Grid® Pathway against a wall. The package contains two components that are required to support the wider pathway sections. The mounting hardware for attaching the bracket to the wall is not included. The wall mount bracket comes in standard packages of one.