4. WGBTMWFBL
  • 
PANDUIT - WGBTMWFBL BOTTOM WATERFALL FOR WYR-GRID - WGBTMWFBL
PANDUITlogo
PANDUIT

WGBTMWFBL BOTTOM WATERFALL FOR WYR-GRID

Product code: 
PDTWGBTMWFBL
Mfr Number: 
WGBTMWFBL
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
WGBTMWFBL BOTTOM WATERFALL FOR WYR-GRID
The Wyr-Grid® Bottom Waterfall is designed to maintain a 1.38 inch (35mm) bend radius. It helps transition fiber optic, power, and copper data cables from within the Wyr-Grid® Wire Rack. It snaps on to an 8 inch (203mm), 12 inch (305mm), 18 inch (457mm), 24 inch (610mm), or 30 inch (762mm) pathway section. The waterfall can be installed side by side to increase overall width. The waterfall keeps costs low and delivers fast and simple installation.