3. PANDUIT
  4. R4P42WH
  • 
PANDUIT - R4P42WH 42" DEEP 4 POST RACK WHT - R4P42WH
PANDUITlogo
PANDUIT

R4P42WH 42" DEEP 4 POST RACK WHT

Product code: 
PDTR4P42WH
Mfr Number: 
R4P42WH
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
R4P42WH 42" DEEP 4 POST RACK WHT
The 4-Post rack combines the stability of a cabinet with the accessibility of an open rack to deliver maximum flexibility. The 45 RU rack is 23 inches wide overall (with 19 inch standard EIA mount) and 41.5 inches deep, with adjustable mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering. A range of cable managers and accessories work with the rack. The rack is UL listed for 2,500 pounds and is made of welded steel. The rack is white.