4. R100X225V1M
  • 
PANDUIT - R100X225V1M MP 1.00" WX2.25" H .75" WHT - R100X225V1M
PANDUITlogo
PANDUIT

R100X225V1M MP 1.00" WX2.25" H .75" WHT

Product code: 
PDTR100X225V1M
Mfr Number: 
R100X225V1M
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
R100X225V1M MP 1.00" WX2.25" H .75" WHT
The R100X225V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with the MP300 printer. Vinyl. 1" x 2.25" (25.4 mm x 57.2 mm). Color Clear/White. 75 labels per cassette. 1 cassette per package.