3. PANDUIT
  4. ISTPH6X0.6MTL
  • 
PANDUIT - ISTPH6X0.6MTL PATCH CORD INDUSTRIALNET C - ISTPH6X0.6MTL
PANDUITlogo
PANDUIT

ISTPH6X0.6MTL PATCH CORD INDUSTRIALNET C

Product code: 
PDTISTPH6X0.6MTL
Mfr Number: 
ISTPH6X0.6MTL
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
Min: 10 EA , Multiple  10 EA
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
ISTPH6X0.6MTL PATCH CORD INDUSTRIALNET C
The IndustrialNet™ Cat 6A Shielded Patch Cord is constructed of industrial grade, 26 AWG, SF/UTP, twisted pair, stranded, CMR cable with industrial bulkhead modular plugs with black strain relief boots. It is designed to support high-flex applications and is rated for 600 V panel or on-machine applications where space is shared with high voltage power cables. The patch cord is 0.6 meters in length and teal.