3. PANDUIT
  4. GCE500-1/0-X
  • 
PANDUIT - GCE500-1/0-X GROUND "E" STYLE CONN 250 Ç - GCE500-1/0-X
PANDUITlogo
PANDUIT

GCE500-1/0-X GROUND "E" STYLE CONN 250 Ç

Product code: 
PDTGCE50010X
Mfr Number: 
GCE500-1/0-X
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
GCE500-1/0-X GROUND "E" STYLE CONN 250 Ç
The GCE500-1/0-X E Style Ground Connector is designed to enhance the crimp process using technology that meets IEEE STD 837-2002 and REV 2014. Has a wide-range taking ability; multi-conductor design provides flexibility with minimum number of parts. Slotted design allows quick, easy assembly while the pre applied conductive antioxidant compound ensures a high quality mechanical and electrical bond. UL467 & CSA certified for grounding, bonding and suitable for direct burial in earth or concrete.