3. PANDUIT
  4. FS2X3LG6
  • 
PANDUIT - FS2X3LG6 SOLID RACEWAYPVC2X3X6'LGRY - FS2X3LG6
PANDUITlogo
PANDUIT

FS2X3LG6 SOLID RACEWAYPVC2X3X6'LGRY

Product code: 
PDTFS2X3LG6
Mfr Number: 
FS2X3LG6
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
 FT

Min: 60 FT , Multiple  60 FT
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
FS2X3LG6 SOLID RACEWAYPVC2X3X6'LGRY
The FS2X3LG6 Panduct Lead-Free PVC Solid Wall Wiring Duct design fully encloses cables providing maximum protection and aesthetics. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Lead-free PVC. 2" x 3" (50.8 mm x 76.2 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.