3. PANDUIT
  4. FRT12X4W4LBL
  • 
PANDUIT - FRT12X4W4LBL FITTING HORZ TEE WITH 4" X - FRT12X4W4LBL
PANDUITlogo
PANDUIT

FRT12X4W4LBL FITTING HORZ TEE WITH 4" X

Product code: 
PDTFRT12X4W4LBL
Mfr Number: 
FRT12X4W4LBL
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
FRT12X4W4LBL FITTING HORZ TEE WITH 4" X
The FiberRunner® 12x4 Horizontal Tee creates a 90° horizontal branch with a 4x4 exit from a straight horizontal run. The horizontal tee provides versatility due to multiple spillout options that include spill-over fittings and the vertical tee which accepts a three-sided trumpet, transition to corrugated tubing and the FiberRunner® System.