4. FL25X25LG
  • 
PANDUIT - FL25X25LG SLOTTED DUCT POLYPROPYLENE25X - FL25X25LG
PANDUITlogo
PANDUIT

FL25X25LG SLOTTED DUCT POLYPROPYLENE25X

Product code: 
PDTFL25X25LG
Mfr Number: 
FL25X25LG
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
Min: 70 EA , Multiple  70 EA
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
FL25X25LG SLOTTED DUCT POLYPROPYLENE25X
The FL25X25LG Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material without Adhesive, 0.98" x 0.98" (25.0 mm x 25.0 mm) and 19.7" (500 mm) long. Color Light Gray. 70 per package.