4. FL25X25LG-AV
  • 
PANDUIT - FL25X25LG-AV SLOTTED DUCT POLYPROPYLENE - FL25X25LG-AV
PANDUITlogo
PANDUIT

FL25X25LG-AV SLOTTED DUCT POLYPROPYLENE

Product code: 
PDTFL25X25LGAV
Mfr Number: 
FL25X25LG-AV
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
Min: 70 EA , Multiple  70 EA
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
FL25X25LG-AV SLOTTED DUCT POLYPROPYLENE
The FL25X25LG-AV Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material with High Bond Acrylic Adhesive option is provided for easy positioning and for use on control panel doors and areas where other mounting options are not possible, 0.98" x 0.98" (25.0 mm x 25.0 mm) and 19.7" (500 mm) long. Color Light Gray. 70 per package.