4. FL12X12LG
  • 
PANDUIT - FL12X12LG SLOTTED DUCT POLYPROPYLENE12X - FL12X12LG
PANDUITlogo
PANDUIT

FL12X12LG SLOTTED DUCT POLYPROPYLENE12X

Product code: 
PDTFL12X12LG
Mfr Number: 
FL12X12LG
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
Min: 112 EA , Multiple  112 EA
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
FL12X12LG SLOTTED DUCT POLYPROPYLENE12X
The FL12X12LG Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material without Adhesive, 0.49" x 0.49" (12.5 mm x 12.5 mm) and 19.7" (500 mm) long. Color Light Gray. 112 per package.