3. PANDUIT
  4. CVPTB1X4
  • 
PANDUIT - CVPTB1X4 VERTICAL PASS THRU - 1" X 4" WI - CVPTB1X4
PANDUITlogo
PANDUIT

CVPTB1X4 VERTICAL PASS THRU - 1" X 4" WI

Product code: 
PDTCVPTB1X4
Mfr Number: 
CVPTB1X4
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
Min: 10 EA , Multiple  10 EA
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
CVPTB1X4 VERTICAL PASS THRU - 1" X 4" WI
The Net-Access™ Cabinet Sealing Grommet is used to seal off 1-inch by 4-inch pass-through openings when cables are routed from the front of the cabinet through vertical blanking panels at the rear. The airtight fabric and cinch tie minimize hot air bypass around cables to improve the cooling of IT equipment, therefore, reducing energy costs. It is black.