3. PANDUIT
  4. CSB42-150-230-Q
  • 
PANDUIT - CSB42-150-230-Q IND. CUSHION SLEEVE MIN. - CSB42-150-230-Q
PANDUITlogo
PANDUIT

CSB42-150-230-Q IND. CUSHION SLEEVE MIN.

Product code: 
PDTCSB42150230Q
Mfr Number: 
CSB42-150-230-Q
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
Min: 25 EA , Multiple  25 EA
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
CSB42-150-230-Q IND. CUSHION SLEEVE MIN.
The CSB42-150-230-Q Individual Cushion Sleeving is designed for use with metal locking, buckle strap, and clamping cable cleats to help protect in the event of a short circuit fault, minimizing disruption and damage to personnel and property. Suitable for use in harsh environments and applications. Features include self-locking design, black-colored LSHF TPE material, 42.7mm width, 70mm max bundle diameter capacity, and 25 PCS packages.