4. CLC100X2S8TL370
  • 
PANDUIT - CLC100X2S8TL370 HEAVY DUTY TWO POSITION - CLC100X2S8TL370
PANDUITlogo
PANDUIT

CLC100X2S8TL370 HEAVY DUTY TWO POSITION

Product code: 
PDTCLC100X2S8TL370
Mfr Number: 
CLC100X2S8TL370
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
Min: 250 EA , Multiple  250 EA
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
CLC100X2S8TL370 HEAVY DUTY TWO POSITION
Panduit CLC100X2S8TL370 is a 2-position half clamp that pairs with another to form a fully secured clamp used to secure 1" corrugated loom tubing. The pieces include ribbing to interface with the ridges of the corrugated loom tubing. These are made of heat-stabilized glass-filled nylon and are black in color. These are sold in packages of 250 pieces (bag contents provide 125 finished clamps).