4. CJE6X88TGRD
  • 
PANDUIT - CJE6X88TGRD MINI-COM CORROSIVE RESISTANT - CJE6X88TGRD
PANDUITlogo
PANDUIT

CJE6X88TGRD MINI-COM CORROSIVE RESISTANT

Product code: 
PDTCJE6X88TGRD
Mfr Number: 
CJE6X88TGRD
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
Min: 10 EA , Multiple  10 EA
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
CJE6X88TGRD MINI-COM CORROSIVE RESISTANT
The Mini-Com® Cat 6A UTP RJ45 Corrosion Resistant TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. A polymer based gel protects electrical contacts and internal components by reducing the ingress of moisture and other corrosive elements such as salt, providing improved long term performance.