4. CDS35-36-Q
  • 
PANDUIT - CDS35-36-Q COPPER MECHANICAL LUG 2 HOLE - CDS35-36-Q
PANDUITlogo
PANDUIT

CDS35-36-Q COPPER MECHANICAL LUG 2 HOLE

Product code: 
PDTCDS3536Q
Mfr Number: 
CDS35-36-Q
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
CDS35-36-Q COPPER MECHANICAL LUG 2 HOLE
The CDS35-36-C Mechanical Connector Lug two-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.