3. PANDUIT
  4. C195X040Y1M
  • 
PANDUIT - C195X040Y1M MP 1.95" WX.40" H WHITE - C195X040Y1M
PANDUITlogo
PANDUIT

C195X040Y1M MP 1.95" WX.40" H WHITE

Product code: 
PDTC195X040Y1M
Mfr Number: 
C195X040Y1M
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
C195X040Y1M MP 1.95" WX.40" H WHITE
The C195X040Y1M Non-Adhesive Polyester Component Label Cassette includes both Label Material and Ribbon for easy changeover. Die-cut labels designed to provide maximum aesthetic quality and appearance for identifying Single-Gang Faceplate. Temperature Range: -40°F to 180°F (-40°C to 82°C). For use with the MP300 printer. Non-adhesive Polyester. 1.95" x 0.40" (49.5 mm x 10.2 mm). Color White. 125 Labels per Cassette. 1 Cassette per Package.