3. PANDUIT
  4. AR4PCN96WH
  • 
PANDUIT - AR4PCN96WH 52RU 4-POST RACK ADJUSTABLE D - AR4PCN96WH
PANDUITlogo
PANDUIT

AR4PCN96WH 52RU 4-POST RACK ADJUSTABLE D

Product code: 
PDTAR4PCN96WH
Mfr Number: 
AR4PCN96WH
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
AR4PCN96WH 52RU 4-POST RACK ADJUSTABLE D
The Adjustable Depth 4-Post Rack supports equipment mounting depths from 23" to 42" in 0.5" increments to provide greater flexibility with a single part number. The front and rear structural posts of the rack are capable of mounting all PanduitTM Vertical Cable Managers and various accessories such as power distribution unit brackets, waterfalls and vertical tie-off panels. The rack has square hole, cage nut rails and is 52RU in height. The rack is white in color.