3. PANDUIT
  4. AR4P96WH
  • 
PANDUIT - AR4P96WH 52RU 4-POST RACK ADJUSTABLE DEP - AR4P96WH
PANDUITlogo
PANDUIT

AR4P96WH 52RU 4-POST RACK ADJUSTABLE DEP

Product code: 
PDTAR4P96WH
Mfr Number: 
AR4P96WH
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
AR4P96WH 52RU 4-POST RACK ADJUSTABLE DEP
The Adjustable Depth 4-Post Rack supports equipment mounting depths from 23" to 42" in 0.5" increments to provide greater flexibility with a single part number. The front and rear structural posts of the rack are capable of mounting all PanduitTM Vertical Cable Managers and various accessories such as power distribution unit brackets, waterfalls and vertical tie-off panels. The rack has #12-24 threaded rails and is 52RU in height. The rack is white in color.