4. MXF500-1CP
  • 
Product videos
Product images
MXF500-1CP MX FUEL SEWER DRUM MACHINE MXF500-1CP MX FUEL SEWER DRUM MACHINE
 Previous
 Next
MILWAUKEE TOOL - MXF500-1CP MX FUEL SEWER DRUM MACHINE - MXF500-1CP
MXF500-1CP MX FUEL SEWER DRUM MACHINE
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

MXF500-1CP MX FUEL SEWER DRUM MACHINE

Product code: 
MILMXF5001CP
Mfr Number: 
MXF500-1CP
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
MXF500-1CP MX FUEL SEWER DRUM MACHINE
The MX FUEL sewer drum machine simplifies sewer calls by providing the power to clear roots at 200 ft out, containing the mess with a fully closed drum, and cordless power for instant setup. The POWERSTATE brushless motor delivers the power to clear roots up to 200 ft out in 3 to 8 in. sewer lateral lines, providing full power at the maximum capacity of the machine. The drum is fully enclosed to provide the best protection against the mess. CABLE-DRIVE automatic feed & retract reduces user fatigue by eliminating the need to pull back the cable from the pipe. The Rapid Stop button quickly releases the cable drive bearings to prevent the cable from binding. REDLINK Plus intelligence improves control with an integrated drum brake, slowing the machine up to 5X faster than competitor drums. The MX FUEL REDLITHIUM battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all MX FUEL REDLITHIUM batteries, the hardest working most reliable power for equipment. The MX FUEL sewer drum machine is ONE-KEY compatible: track, manage and secure equipment from your mobile device or computer using the industrys largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.

Milwaukee Tool is committed to protecting our user's investments by providing high performing, trade-focused solutions that are fully compatible with MX FUEL REDLITHIUM Batteries.