4. 6141-31
  • 
Product videos
Product images
6141-31 4-1/2 6141-31 4-1/2
 Previous
 Next
MILWAUKEE TOOL - 6141-31 4-1/2" SAG PADDLE,NO-LCK N/E - 6141-31
6141-31 4-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

6141-31 4-1/2" SAG PADDLE,NO-LCK N/E

Product code: 
MIL614131
Mfr Number: 
6141-31
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
6141-31 4-1/2" SAG PADDLE,NO-LCK N/E
The 11 amp 4-1/2 in. small angle grinder (Paddle, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6141-31 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.