3. MILWAUKEE TOOL
  4. 6121-31A
  • 
Product videos
Product images
6121-31A 5 6121-31A 5 6121-31A 5
 Previous
 Next
MILWAUKEE TOOL - 6121-31A 5" SAG TRIGGER, AC/DC - 6121-31A
6121-31A 5
6121-31A 5
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

6121-31A 5" SAG TRIGGER, AC/DC

Product code: 
MIL612131A
Mfr Number: 
6121-31A
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
6121-31A 5" SAG TRIGGER, AC/DC
The 11 amp 5 in. Small angle grinder (Trigger grip, AC/DC) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6121-31A is the perfect match for industrial users. AC/DC versatility allows this grinder to be used with AC or DC power supplies. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.