4. 6117-33
  • 
Product videos
Product images
6117-33 5 6117-33 5
 Previous
 Next
MILWAUKEE TOOL - 6117-33 5" SAG SLIDE, LOCK-ON - 6117-33
6117-33 5
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

6117-33 5" SAG SLIDE, LOCK-ON

Product code: 
MIL611733
Mfr Number: 
6117-33
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
6117-33 5" SAG SLIDE, LOCK-ON
The 13 amp 5 in. Small angle grinder (Slide, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6117-33 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.