4. 5517-21
  • 
MILWAUKEE TOOL - 5517-21 1-9/16" SDS MAX ROTARY HAMMER - 5517-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

5517-21 1-9/16" SDS MAX ROTARY HAMMER

Product code: 
MIL551721
Mfr Number: 
5517-21
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
5517-21 1-9/16" SDS MAX ROTARY HAMMER
The MILWAUKEE 1-9/16 SDS MAX Rotary Hammer is designed for all day concrete drilling and chipping. The powerful 14A Motor delivers 5.9 ft-lbs of impact energy for demanding applications in any orientation. Our AVS Anti-Vibration System is designed to reduce vibration, limit fatigue and increase jobsite productivity. Our cordless rotary hammer offers maximum versatility with two-mode operation and 12-position chisel rotation, while a mechanical clutch provides protection in a bind-up. The Milwaukee 1-9/16 SDS MAX Rotary Hammer delivers the power needed to complete a variety of applications when power is readily available.

1-9/16" SDS Max Rotary Hammer