4. 49-93-7790
  • 
Product videos
Product images
49-93-7790 5 49-93-7790 5 49-93-7790 5
 Previous
 Next
MILWAUKEE TOOL - 49-93-7790 5" TURBO CUP WHEEL,5/8-11 - 49-93-7790
49-93-7790 5
49-93-7790 5
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-93-7790 5" TURBO CUP WHEEL,5/8-11

Product code: 
MIL49937790
Mfr Number: 
49-93-7790
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
49-93-7790 5" TURBO CUP WHEEL,5/8-11
The MILWAUKEE® DIAMOND MAX™ Turbo Diamond Cup Wheels deliver up to 2X faster material removal. Milwaukee's unique diamond formula provides up to 5X life on concrete. The turbo cup wheels have increased surface contact for increased grinding control and a smoother surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.