3. MILWAUKEE TOOL
  4. 49-90-2031
  • 
Product videos
Product images
49-90-2031 AIR-TIP PIVOTING EXTENWAND 49-90-2031 AIR-TIP PIVOTING EXTENWAND
 Previous
 Next
MILWAUKEE TOOL - 49-90-2031 AIR-TIP PIVOTING EXTENWAND - 49-90-2031
49-90-2031 AIR-TIP PIVOTING EXTENWAND
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-2031 AIR-TIP PIVOTING EXTENWAND

Product code: 
MIL49902031
Mfr Number: 
49-90-2031
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
49-90-2031 AIR-TIP PIVOTING EXTENWAND
The MILWAUKEE® AIR-TIP™ Pivoting Extension Wand provides greater cleaning access overhead and below with a pivoting 90 degree joint. At the click of a button, the extension wand can pivot 90 degrees to create an easier cleaning experience in situations overhead or below. The joint locks into place and ensures additional 1-1/4" vacuum accessories can be placed on the end of the extension wand. The AIR-TIP™ Pivoting Extension Wand is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!