4. 49-90-2028
  • 
Product videos
Product images
49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH 49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH 49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH
 Previous
 Next
MILWAUKEE TOOL - 49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH - 49-90-2028
49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH
49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH

Product code: 
MIL49902028
Mfr Number: 
49-90-2028
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
49-90-2028 AIR-TIP 2-IN-1 UTILITY BRUSH
The MILWAUKEE® AIR-TIP™ 2-in-1 Utility Brush Tool can clean multiple surfaces with easy access sliding brush. The sliding brush can be easily deployed with a click of a button to protect delicate surfaces or agitate debris when needed. Sliding back the brush head allows for additional cleaning versatility when more suction is needed or bristles are not. The AIR-TIP™ 2-in-1 Utility Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!