3. MILWAUKEE TOOL
  4. 49-90-1996
  • 
Product videos
Product images
49-90-1996 1-7/8 IN. FLEXIBLE HOSE 49-90-1996 1-7/8 IN. FLEXIBLE HOSE
 Previous
 Next
MILWAUKEE TOOL - 49-90-1996 1-7/8 IN. FLEXIBLE HOSE - 49-90-1996
49-90-1996 1-7/8 IN. FLEXIBLE HOSE
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-1996 1-7/8 IN. FLEXIBLE HOSE

Product code: 
MIL49901996
Mfr Number: 
49-90-1996
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
49-90-1996 1-7/8 IN. FLEXIBLE HOSE
The MILWAUKEE® 1-7/8” x 9' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. This Milwaukee flexible vacuum hose has a gray color ring for quick identification of its 1-7/8” diameter.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!