4. 49-66-7842
  • 
MILWAUKEE TOOL - 49-66-7842 SHCKWAV IMP1" DR1-1/16" 6 PT - 49-66-7842
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-7842 SHCKWAV IMP1" DR1-1/16" 6 PT

Product code: 
MIL49667842
Mfr Number: 
49-66-7842
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
49-66-7842 SHCKWAV IMP1" DR1-1/16" 6 PT
The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-1/16" Thin Wall Extra Deep 6 Point Socket features the boldest, longest-lasting markings. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. The 6-point extra deep sockets are engineered with high-strength forged steel for optimized performance in high stress applications, and a non-slip hex geometry prevents fastener rounding. The thin-walled and extra-deep construction allows the socket to fit in tight access, deep recesses. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.