3. MILWAUKEE TOOL
  4. 49-66-6504
  • 
Product videos
Product images
49-66-6504 1 49-66-6504 1 49-66-6504 1
 Previous
 Next
MILWAUKEE TOOL - 49-66-6504 1" DR 1" DEEP IMPACT SCKT - 49-66-6504
49-66-6504 1
49-66-6504 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-6504 1" DR 1" DEEP IMPACT SCKT

Product code: 
MIL49666504
Mfr Number: 
49-66-6504
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
49-66-6504 1" DR 1" DEEP IMPACT SCKT
The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1" Deep 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry Deeps. Compatible with optional Retaining Ring (49-66-6745).

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.