4. 49-66-4742
  • 
Product videos
Product images
49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25 49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25 49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25
 Previous
 Next
MILWAUKEE TOOL - 49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25 - 49-66-4742
49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25
49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25

Product code: 
MIL49664742
Mfr Number: 
49-66-4742
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
49-66-4742 IMP 1/4 &5/16X2-1/4 NUT DR-25
Milwaukee® SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers 1/4" and 5/16" nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76™ steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.