4. 49-66-0535
  • 
Product videos
Product images
49-66-0535 3/8X2-9/16 49-66-0535 3/8X2-9/16 49-66-0535 3/8X2-9/16
 Previous
 Next
MILWAUKEE TOOL - 49-66-0535 3/8X2-9/16" IMPCT NTDV 10PK - 49-66-0535
49-66-0535 3/8X2-9/16
49-66-0535 3/8X2-9/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-0535 3/8X2-9/16" IMPCT NTDV 10PK

Product code: 
MIL49660535
Mfr Number: 
49-66-0535
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
49-66-0535 3/8X2-9/16" IMPCT NTDV 10PK
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.