4. 49-57-8631
  • 
Product videos
Product images
49-57-8631 2 49-57-8631 2 49-57-8631 2
 Previous
 Next
MILWAUKEE TOOL - 49-57-8631 2" 1PC CARBIDE CUTTER - 49-57-8631
49-57-8631 2
49-57-8631 2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-8631 2" 1PC CARBIDE CUTTER

Product code: 
MIL49578631
Mfr Number: 
49-57-8631
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
49-57-8631 2" 1PC CARBIDE CUTTER
The MILWAUKEE 2 in. One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability and dependability cut after cut.

MILWAUKEE delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE Impact Duty Bits and the fastest cutting, longest life NITRUS CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.