4. 49-57-8321
  • 
Product videos
Product images
49-57-8321 1-5/16 IN SHT METAL 49-57-8321 1-5/16 IN SHT METAL 49-57-8321 1-5/16 IN SHT METAL
 Previous
 Next
MILWAUKEE TOOL - 49-57-8321 1-5/16 IN SHT METAL - 49-57-8321
49-57-8321 1-5/16 IN SHT METAL
49-57-8321 1-5/16 IN SHT METAL
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-8321 1-5/16 IN SHT METAL

Product code: 
MIL49578321
Mfr Number: 
49-57-8321
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
49-57-8321 1-5/16 IN SHT METAL
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4 in. diameter.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.