4. 49-57-8221
  • 
Product videos
Product images
49-57-8221 1-5/16 49-57-8221 1-5/16 49-57-8221 1-5/16
 Previous
 Next
MILWAUKEE TOOL - 49-57-8221 1-5/16"Q.C. ST PLATE - 49-57-8221
49-57-8221 1-5/16
49-57-8221 1-5/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-8221 1-5/16"Q.C. ST PLATE

Product code: 
MIL49578221
Mfr Number: 
49-57-8221
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
49-57-8221 1-5/16"Q.C. ST PLATE
Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.