4. 49-57-8064
  • 
Product videos
Product images
49-57-8064 9/16 49-57-8064 9/16 49-57-8064 9/16
 Previous
 Next
MILWAUKEE TOOL - 49-57-8064 9/16" 1PC HAWG CUTTER - 49-57-8064
49-57-8064 9/16
49-57-8064 9/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-8064 9/16" 1PC HAWG CUTTER

Product code: 
MIL49578064
Mfr Number: 
49-57-8064
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
49-57-8064 9/16" 1PC HAWG CUTTER
Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee 11/16 in. 1-piece Steel Hawg cutter. This long-lasting cutter features Carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2 in. thick. The milled 3-flat shank is designed to fit into 1/2 in. chucks. Milwaukee's most popular specialty steel drilling accessory, the 1-piece Steel Hawg cutter is often used to cut a hole 1/16 in. larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2 in. chucks.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.