4. 49-57-2120
  • 
Product videos
Product images
49-57-2120 2-1/8 49-57-2120 2-1/8 49-57-2120 2-1/8
 Previous
 Next
MILWAUKEE TOOL - 49-57-2120 2-1/8" STEEL HAWG - 49-57-2120
49-57-2120 2-1/8
49-57-2120 2-1/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-2120 2-1/8" STEEL HAWG

Product code: 
MIL49572120
Mfr Number: 
49-57-2120
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
49-57-2120 2-1/8" STEEL HAWG
Drill holes up to 3X faster than twist drill bits with the Milwaukee® 2-3/4 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 2-3/4 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.