4. 49-57-1439
  • 
Product videos
Product images
49-57-1439 1 7/16 INCH HAWG CUTTER 49-57-1439 1 7/16 INCH HAWG CUTTER 49-57-1439 1 7/16 INCH HAWG CUTTER
 Previous
 Next
MILWAUKEE TOOL - 49-57-1439 1 7/16 INCH HAWG CUTTER - 49-57-1439
49-57-1439 1 7/16 INCH HAWG CUTTER
49-57-1439 1 7/16 INCH HAWG CUTTER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-1439 1 7/16 INCH HAWG CUTTER

Product code: 
MIL49571439
Mfr Number: 
49-57-1439
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
49-57-1439 1 7/16 INCH HAWG CUTTER
Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1-7/16 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.