4. 49-56-9614
  • 
Product videos
Product images
49-56-9614 1-5/16
 Previous
 Next
MILWAUKEE TOOL - 49-56-9614 1-5/16" HOLE DOZER HOLE SAW - 49-56-9614
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-56-9614 1-5/16" HOLE DOZER HOLE SAW

Product code: 
MIL49569614
Mfr Number: 
49-56-9614
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
49-56-9614 1-5/16" HOLE DOZER HOLE SAW
The MILWAUKEE® 1-5/16" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.