4. 49-36-0603
  • 
Product videos
Product images
49-36-0603 5 49-36-0603 5 49-36-0603 5
 Previous
 Next
MILWAUKEE TOOL - 49-36-0603 5" FOAM COMPOUND / POLISH 2PK - 49-36-0603
49-36-0603 5
49-36-0603 5
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-36-0603 5" FOAM COMPOUND / POLISH 2PK

Product code: 
MIL49360603
Mfr Number: 
49-36-0603
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
49-36-0603 5" FOAM COMPOUND / POLISH 2PK
Optimized for use with the MILWAUKEE M18 FUEL 15mm Random Orbital Polishers. The 5 orbital polishing pads are compatible with all 5 hook & loop backing plates. Foam design reduces friction which increases durability and reduces foam fatigue. The center cooling chamber dissipates heat away from the center of the pad, reducing temperatures and increasing durability. The tapered edge prevents pad rolling and provides great pad rotation which allows them to be used on curved and contoured panels. Provides users with all-day comfort and more control.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!