4. 49-16-B04AX
  • 
Product videos
Product images
49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING 49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING 49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING
 Previous
 Next
MILWAUKEE TOOL - 49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING - 49-16-B04AX
49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING
49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING

Product code: 
MIL4916B04AX
Mfr Number: 
49-16-B04AX
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
49-16-B04AX 4/0 AWG RHW/RHH/USE BUSHING
The Milwaukee M12 and M18 cable strippers provide the most consistent strips and best access. The Milwaukee 4/0 AWG Cu RHW / RHH / USE bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18 and M12 cable strippers, enabling users to perform faster stripping on either battery platform.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!