4. 49-16-B01AC
  • 
Product videos
Product images
49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING 49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING 49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING
 Previous
 Next
MILWAUKEE TOOL - 49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING - 49-16-B01AC
49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING
49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING

Product code: 
MIL4916B01AC
Mfr Number: 
49-16-B01AC
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
49-16-B01AC 1/0 AWG CU THHN/XHHW BUSHING
The Milwaukee M12 and M18 cable strippers provide the most consistent strips and best access. The Milwaukee 1/0 AWG Cu THHN/ XHHW bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18 and M12 cable strippers, enabling users to perform faster stripping on either battery platform.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!