3. MILWAUKEE TOOL
  4. 49-16-2682
  • 
Product videos
Product images
49-16-2682 1-1/8
 Previous
 Next
MILWAUKEE TOOL - 49-16-2682 1-1/8" DRAW STUD - 49-16-2682
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2682 1-1/8" DRAW STUD

Product code: 
MIL49162682
Mfr Number: 
49-16-2682
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

49-16-2682 1-1/8" DRAW STUD
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!