4. 49-16-2660EXT
  • 
Product videos
Product images
49-16-2660EXT M18 FUEL RIVET TL6 49-16-2660EXT M18 FUEL RIVET TL6 49-16-2660EXT M18 FUEL RIVET TL6
 Previous
 Next
MILWAUKEE TOOL - 49-16-2660EXT M18 FUEL RIVET TL6"EXTEN - 49-16-2660EXT
49-16-2660EXT M18 FUEL RIVET TL6
49-16-2660EXT M18 FUEL RIVET TL6
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2660EXT M18 FUEL RIVET TL6"EXTEN

Product code: 
MIL49162660EXT
Mfr Number: 
49-16-2660EXT
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
49-16-2660EXT M18 FUEL RIVET TL6"EXTEN
The MILWAUKEE® 6" Extension for the M18 FUEL™ 1/4 "Blind Rivet Tool w/ ONE-KEY™ (2660) installs rivets in hard-to-reach applications. The all-metal extension has a low profile at only 1.34" in diameter, equal to the clearance of the standard outer jaw housing on the 2660. This Milwaukee rivet gun extension is compatible with 3/16", 7/32", 1/4" and 9/32" nose pieces for the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ only (sold separately).

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!